Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier KidWind Basic Wind Experiment Kit
SDPSCI_ED

Catalog No. S04808ND Shop All Vernier Software Products
Change view
Click to view available options
Quantity:
1 Kit
Classroom Pack
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S04808ND Classroom Pack
S04807ND 1 Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S04808ND Supplier Vernier Supplier No. KWBWXC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Wind Turbine Generator with Wires, Weightlifter Nacelle Parts, Wind Turbine Hub, Power Output Board, Tower Base Leg, Tower Base Locking Ring, Tower Base Hub, Plastic Weightlifter Bucket, 1 in. PVC coupler; Blade Pitch Protractor, 20 in. Wood Tower, 0.5 in. Washer, 1 in. x 3 in. HDPE; 1 in. PVC elbow; 25 Dowels, Power Output Pack, 3 x 12 in. x 3/32 in. Balsa Wood Sheet, 3 x 12 in. Chipboard Blade Sheet, 4 ft. String

Allows young scientists to test various blade designs, generate electricity, and lift weights

  • Recommended for all grades
  • Explore wind energy and wind power affordably and easily
  • For grades 4 to 12 and groups, as well as individual science fair projects
  • Also available in Classroom Pack which is sufficient for approximately 24 students
Specifications:
  • Height: 24 in.
  • Maximum blade diameter: 36 in. (with provided materials)
  • Maximum number of blades: 12
  • Expected power output: 0 to 1 watts
  • Number of different nacelles: 2

Activities:

  • Design turbine blades
  • Generate electricity
  • Measure power output
  • Lift weights, charge capacitor and Light LEDs
  • Produce more power than the basic kit
  • Compare different designs
  • Explore torque vs. speed

Concepts:

  • Understanding clean energy
  • Exploring energy transformations
  • Understanding relationship between energy and forces
  • Developing and using physical models
  • Understanding differences between energy and power
  • Collecting data with advanced tools
  • Analyzing and interpreting data
  • Designing controlled experiments
  • Optimizing designs
  • Using mathematics to explain and understand data

Order Info

Classroom pack option includes 3 turbines and extra hubs, blade consumables, power output devices

Warranty and Services

5-years limited warranty (excludes consumables)

Specifications

Product Type Kit, KidWind Basic Wind Experiment, Classroom Pack
For Use With (Application) Test different blade designs, gear ratios, generators and devices to measure electrical and weightlifting power
Includes 3 turbines; extra hubs, blade consumables, power output devices (for approx 24 students)
Quantity Classroom Pack
Height (English) 24 in.
Height (Metric) 61 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.