Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier KidWind MINI Wind Turbine Kit
SDPSCI_ED

Catalog No. S04817ND Shop All Vernier Software Products
Change view
Click to view available options
Includes:
Kit
Kit w/Blade design
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S04817ND Kit
S04818ND Kit w/Blade design
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S04817ND Supplier Vernier Supplier No. KWMWT
Add to Cart
Add to Cart

Includes

  • MINI Wind Turbine
  • MINI Nacelle Assembly, 10 in. MINI Aluminum Tower, MINI Round Wood Base with Bumpers, Red Blade Set, Sound and Light Board, MINI Yellow Plug, Red Alligator Clip Cord, Black Alligator Clip Cord
  • MINI Wind Turbine with Blade Design
  • MINI Nacelle Assembly, 10 in. MINI Aluminum Tower, MINI Round Wood Base with Bumpers, Red Blade Set, Sound and Light Board, MINI Yellow Plug, Red Alligator Clip Cord, Black Alligator Clip Cord, Wind Turbine Hub, Digital Multimeter, 0.25 x 5 in. Dowels, 3 x 12 in. Chipboard Sheet

Easy-to-build turbine to demonstrate the power of wind.

  • Able to light an LED bulb and play tune
  • Allows students to perform basic blade experiments on desk using small house fan
  • Height: 12 in
  • Maximum blade diameter: 8 in (Mini Turbine), 16 in. (with blade design option)
  • Expected power output: 0-1 watts
  • Table of floor space needed: 6 in. diameter circle

Specifications

Product Type MINI Wind Turbine
For Use With (Application) Perform basic blade experiments on desk using small house fan
Includes Kit
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.