Learn More
Description
Includes
- MINI Wind Turbine
- MINI Nacelle Assembly, 10 in. MINI Aluminum Tower, MINI Round Wood Base with Bumpers, Red Blade Set, Sound and Light Board, MINI Yellow Plug, Red Alligator Clip Cord, Black Alligator Clip Cord
- MINI Wind Turbine with Blade Design
- MINI Nacelle Assembly, 10 in. MINI Aluminum Tower, MINI Round Wood Base with Bumpers, Red Blade Set, Sound and Light Board, MINI Yellow Plug, Red Alligator Clip Cord, Black Alligator Clip Cord, Wind Turbine Hub, Digital Multimeter, 0.25 x 5 in. Dowels, 3 x 12 in. Chipboard Sheet
- Able to light an LED bulb and play tune
- Allows students to perform basic blade experiments on desk using small house fan
- Height: 12 in
- Maximum blade diameter: 8 in (Mini Turbine), 16 in. (with blade design option)
- Expected power output: 0-1 watts
- Table of floor space needed: 6 in. diameter circle
Specifications
Specifications
| Product Type | MINI Wind Turbine |
| For Use With (Application) | Perform basic blade experiments on desk using small house fan |
| Includes | Kit w/Blade design |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

