Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier Vernier Melt Station Capillary Tubes
SDPSCI_ED

Catalog No. S16208ND Shop All Vernier Software Products
Change view
Click to view available options
For Use With (Equipment):
Melt Station
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
S16208ND Melt Station
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S16208ND Supplier Vernier Supplier No. MLTTUBE
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with Vernier Melt Station.

  • Each Melt Station includes 100 standard capillary tubes
  • Additional package of 100 tubes
  • Outside Diameter: 1.4 to 1.8mm
  • Length: 100mm

Warranty and Services

Five years.

Specifications

For Use With (Equipment) Melt Station
Length (Metric) 100 mm
Packaging Quantity 100/Pk.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.