Learn More
Description
Includes
Melt Station, 100 standard capillary tubes, power supply, user manual.
Requires
Compatible interface and software to collect data. Software Requirements: Logger Pro 3.8.4 or newer or LabQuest App 1.5 (Logger Lite is not supported)
- Connect Melt Station to a Vernier interface and measure
- Built-in Class A, Platinum RTD sensor measures over a range of 30° to 260°C
- Factory calibrated
- High-quality 6X viewing lens for clear observation of samples
- Innovative, adjustable tilt allows for optimal viewing angle
- Cooling fan reduces time between tests
- Heating block is automatically powered down after approximately sixty minutes of heating
- Includes three capillary tube slots
- Three white LEDs light up capillary slots
- LED indicator lighting indicates when the Melt Station is heating (red), cooling (blue), or on auto shut down (yellow)
- Compatible Interfaces: LabQuest™ 2, Original LabQuest, LabQuest Mini, Go!Link™, SensorDAQ™, LabPro™, EasyLink™, CBL2™, TI-Nspire Lab Cradle™
- Recommended for College
Specifications:
- Range: Ambient to 260°C
- Accuracy: ±0.31 + 0.0006T (T is temperature in Celsius)
- Resolution: 0.10°C
- Capillary Tubes O.D.: 1.4 to 1.8mm
- Capillary Tubes Length: 100mm
- Viewing Lens: 27mm dia. (functional), 30mm (actual)
- Power: 24VDC to unit, universal AC adapter 100 to 240VAC 50 to 60Hz input
- Power Consumption: 40w max., <0.5A at 110V
- Base Dimensions: 13 x 15 x 1.5cm
- Body Dimensions: 9 x 9 x 24cm
- Weight: 1kg (2.2 lb.)
Order Info
Interface and software sold separately.
Specifications
Specifications
| Voltage | 100/240 V |
| Wattage | 40 W max. |
| Accuracy | ±0.31 + 0.0006°C |
| Dimensions (L x W x H) | Base: 13 x 15 x 1.5 cm, Body: 9 x 9 x 24 cm |
| Electrical Requirements | 24 VDC to unit, universal AC adapter 100/240 V, 50/60 Hz input |
| For Use With (Application) | Determining melting temperature of solid substances |
| Includes | Melt Station, 100 standard capillary tubes, Power supply, User manual |
| Resolution | 0.1°C |
| Sensors | Built-in Class A, Platinum RTD sensor |
| Temperature Range (Metric) | Ambient to 260°C |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

