Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier Vernier Nitrate Ion-Selective Electrode
SDPSCI_ED

Catalog No. S16217ND Shop All Vernier Software Products
Change view
Click to view available options
Length (Metric) Cable:
100cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Cable
S16217ND 100cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S16217ND Supplier Vernier Supplier No. NO3BTA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Nitrate ISE, 30mL bottle of Nitrate Low Standard (1mg/L), 30mL bottle of Nitrate High Standard (100mg/L), Short-term ISE soaking bottle, user manual.

Requires

A compatible interface and software to collect data.

To measure concentration of Nitrate (NO2) in aqueous samples.

  • Determine concentration of nitrate ions in water samples
  • Combination-style, non-refillable, gel-filled electrode
  • Replaceable PVC membrane with limited life expectancy
  • Compatible Interfaces: LabQuest™ 2, Original LabQuest, LabQuest Mini, Go!Link™, SensorDAQ™, LabPro™, EasyLink™, CBL2™, TI-Nspire Lab Cradle™

Specifications:

  • Range: 1 to 10,000mg/L or ppm
  • Accuracy: ±10% of full scale (calibrated 1 to 100mg/L)
  • pH Range: 2.5 to 11
  • Interfering Ions: CIO4, I-, ClO3, CN-, BF4
  • Electrode Slope (log voltage vs. concentration): -56mV/decade
  • Electrode resistance: 1 to 4MOhm
  • Temperature Range: 0° to 50°C
  • Minimum Immersion: 1.1 in.
  • Electrode Length: 155mm
  • Body Diameter: 12mm
  • Cap Diameter: 16mm
  • Cable Length: 100cm

Notes
Not recommended for middle school or elementary students.

Order Info

Interface and software sold separately.

Warranty and Services

Five years on electrode and one year on module.

Specifications

Applications Measuring concentration of Nitrate (NO3-) in aqueous samples.
Diameter (Metric) Body 12mm
Diameter (Metric) Cap 16mm
Length (English) 6.1 in.
Length (Metric) 155mm
Length (Metric) Cable 100cm
pH Range 2.5 to 11
Temperature (Metric) Range 0° to 50°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.