Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier Vernier Potassium Ion-Selective Electrode
SDPSCI_ED

Catalog No. s16033nd Shop All Vernier Software Products
Change view
Click to view available options
Parameter:
K+
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Parameter
S16033ND K+
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S16033ND Supplier Vernier Supplier No. KBTA
Only null left
Add to Cart
Add to Cart

Includes

Potassium ISE, 30mL bottle of High Standard (1000mg/L), 30mL bottle of Low Standard Standard (10mg/L), ISE soaking bottle (empty bottle with insertion cap), user manual

Requires

A compatible interface and software to collect data.

To measure concentration of potassium (K+) ions in aqueous solutions.

  • Easy to set up and use in in aqueous solutions
  • Stick-style sensor
  • Use with LabQuest 2 to take readings in field, lakes or streams
  • Replaceable PVC membrane with limited life expectancy
  • Recommended for college and high school
  • Compatible Interfaces: LabQuest™ 2, Original LabQuest, LabQuest Mini, Go!Link™, SensorDAQ™, LabPro™, EasyLink™, CBL2™, TI-Nspire Lab Cradle™

Specifications:

  • Range: 90 to 39,000mg/L (or parts per million)
  • pH Range: 2 to 12
  • Temperature Range: 0° to 40°C (not compensated)
  • Accuracy: ±16% of full scale
  • Interfering Ions: Rb+2, Cs+2, NH+4, Ca+2, Mg+2, Li+2
  • Electrode Resistance: >50mOhm
  • Electrode Slope: 56 ±4mV/decade at 25°C
  • Calibration Voltage (typical): 2.7V (1000ppm), 1.9V (10ppm)
  • Reproducibility (precision): ±11% of full scale
  • Minimum Sample Size: 3mL in a 50mL beaker

Notes:
Not recommended for middle school or elementary students.

Order Info

Interface and software sold separately.

Warranty and Services

Five years on electrode and one year on module.

Specifications

Applications Measuring concentration of potassium (K+) ions in aqueous solutions.
pH Range 2 to 12
Temperature (Metric) Range 0° to 40°C
Parameter K+
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.