Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier Vernier Spirometer
SDPSCI_ED

Catalog No. s16251nd Shop All Vernier Software Products
Change view
Click to view available options
Material:
Acrylic plastic/Black ABS plastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S16251ND Acrylic plastic/Black ABS plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is intended for educational purposes only.
Catalog No. S16251ND Supplier Vernier Supplier No. SPRBTA
Only null left
Add to Cart
Add to Cart
This item is intended for educational purposes only.

Includes

Spirometer with sensor handle and flow head, five disposable mouthpieces, one disposable bacterial filter, two nose clips, user manual

Requires

A compatible interface and software to collect data.

Make human respiratory measurements at rest and during moderate activity.

  • Used to perform a variety of experiments related to air flow and lung volume
  • Clear acrylic plastic construction
  • Handle is made from black ABS plastic
  • Removable flow head (I.D. 22mm, O.D.: 30mm) for easy cleaning and sterilization
  • Differential pressure transducer
  • Recommended for all grades
  • Compatible Interfaces: LabQuest™ 2, Original LabQuest, LabQuest Mini, GoLink™, SensorDAQ™, NXT Sensor Adapter™, LabPro™, EasyLink™, TI-Nspire Lab Cradle™

Specifications:

  • Flow rate: ±10L/sec.
  • Dead Space: 93mL
  • Nominal Output: 128mV/(L/s)
  • Detachable Flow Head (Dia. x L): 80.5 x 101.5mm
  • Mass: 80g
  • Handle Dimensions: 127 x 23 x 35mm
  • Handle Mass: 85g
  • Cable Length: 1.5m
  • Default Sampling Rate: Computer: 100 samples/sec.; TI Calculator: 50 samples/sec.

Order Info

Interface and software sold separately.

Warranty and Services

Five years (limited).

Specifications

For Use With (Application) Performing a variety of experiments related to air flow and lung volume
Includes Spirometer with sensor handle and flow head, five disposable mouthpieces, one disposable bacterial filter, two nose clips, user manual
Material Acrylic plastic/Black ABS plastic
Product Type Spirometer
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.