Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier Stir Station
SDPSCI_ED

Catalog No. S16056ND Shop All Vernier Software Products
Change view
Click to view available options
Height (Metric):
5 cm
Length (Metric):
25 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Length (Metric)
S16056ND 5 cm 25 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S16056ND Supplier Vernier Supplier No. STIR
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Height (English) 1.96 in.
Height (Metric) 5 cm
Length (English) 9.8 in.
Length (Metric) 25 cm
Width (English) 3.93 in.
Width (Metric) 10 cm
Includes Vernier Stir Station, Vernier Microstirrer, Stirring bar (4cm), 6VDC power adapter, Ring stand post (46cm), User manual
Type Stir Station
Weight (English) 1 lb.
Weight (Metric) 460 g
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.