Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier Vernier UV-Vis Polyethylene 1-1.5mL Cuvettes
SDPSCI_ED

Catalog No. S16138ND Shop All Vernier Software Products
Change view
Click to view available options
Capacity (Metric):
1 to 1.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S16138ND 1 to 1.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S16138ND Supplier Vernier Supplier No. CUVUV
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Propriety plastic semi-microscale cuvettes with good UV clarity.

  • UV-Vis range (tilde a220nm - tilde a900nm)
  • Good UV clarity
  • Material: Polyethylene
  • Capacity: 1 - 1.5mL
  • 2 clear sides, 2 ribbed sides
  • Includes 20 lids
  • Not compatible with organic solvents

Specifications

Type UV Visible Plastic Cuvettes
Capacity (Metric) 1 to 1.5 mL
Material Polyethylene
Wavelength Range ∼220 to ∼900 nm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.