Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier Vernier Visible Range Plastic 3.5mL Cuvettes
SDPSCI_ED

Catalog No. S16040ND Shop All Vernier Software Products
Change view
Click to view available options
Capacity (Metric):
3.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S16040ND 3.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S16040ND Supplier Vernier Supplier No. CUV
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Polystyrene cuvettes for use with Colorimeter, SpectroVis Plus and Vernier Spectrometer.

  • Visible range: tilde a350nm - tilde a900nm
  • Material: Polystyrene
  • Capacity: 3.5mL
  • 2 clear sides, 2 ribbed sides
  • Includes 20 lids

Specifications

Type Visible Range Plastic Cuvettes
Capacity (Metric) 3.5 mL
Material Plastic
Quantity 100/Pk.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.