Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Versa-Roll Roller Drum Base, Digital (Base Only) - Includes 15 x 50 mL Carousel
SDP

Catalog No. NC3901952
Encompass

The Versa-Roll digital roller drum base provides controlled, continuous rolling for tube-based cultures and mini preps. The low-profile base includes a 15 x 50 mL tube carousel, LED display, locking speed knob, and a quiet brushless stepper motor; accessory drums for other tube sizes are sold separately.

  • Digital speed control, 5-80 RPM, with ±1 RPM accuracy.
  • Includes carousel for 15 x 50 mL tubes; accessory drums sold separately.
  • Adjustable tilt angle with six steps from 95° to 180°.
  • Programmable timer from 0 to 99 h 59 min.
  • Quiet, low-maintenance brushless stepper motor and durable drive.
  • Compact, low-profile chassis with LED display and locking speed knob.
  • Capacity options available via alternate carousels for 15 mL and culture tubes.
  • Suitable for ambient 5-40 °C, relative humidity ≤80%, and IP21 protection.
  • Certified to cCSAus, CE, RoHS, and WEEE standards.

Catalog No. NC3901952 Supplier Chemglass Life Sciences Supplier No. CLS3869A10
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Versa-Roll digital roller drum base provides controlled, continuous rolling for tube-based cultures and mini preps. The low-profile base includes a 15 x 50 mL tube carousel, LED display, locking speed knob, and a quiet brushless stepper motor; accessory drums for other tube sizes are sold separately.

  • Digital speed control, 5-80 RPM, with ±1 RPM accuracy.
  • Includes carousel for 15 x 50 mL tubes; accessory drums sold separately.
  • Adjustable tilt angle with six steps from 95° to 180°.
  • Programmable timer from 0 to 99 h 59 min.
  • Quiet, low-maintenance brushless stepper motor and durable drive.
  • Compact, low-profile chassis with LED display and locking speed knob.
  • Capacity options available via alternate carousels for 15 mL and culture tubes.
  • Suitable for ambient 5-40 °C, relative humidity ≤80%, and IP21 protection.
  • Certified to cCSAus, CE, RoHS, and WEEE standards.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.