Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ VersaCool™ Refrigerated Circulating Bath, -20° to +150°C
GSA_VA

Catalog No. 13874650 Shop All Thermo Scientific Products
Change view
Click to view available options
Temperature Range:
-20°C to +150°C
Max. Pressure:
1200 mbar / 17.4 psi
Flow Rate:
14.6 L/min.
Cooling Capacity:
425 W
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range Max. Pressure Flow Rate Cooling Capacity
13-874-650 -20°C to +150°C 1200 mbar / 17.4 psi 14.6 L/min. 425 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-874-650 Supplier Thermo Scientific™ Supplier No. 231131300

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Advancements in remote monitoring capabilities, energy efficiency, global voltage input, sample capacity, and other tools and features give you control.

Increase the number of samples that can be controlled with the Thermo Scientific™ VersaCool™ Refrigerated Circulating Bath. Featuring a new headless design, VersaCool is suitable for use as a recirculating refrigerated bath or heated circulator to circulate fluid from the bath to specific applications. It can easily be used on or under a bench, fume hood, industrial and even mobile installations. Advancements in remote monitoring capabilities, energy efficiency, global voltage input, and other tools and features give you control and optimal precision.

Go headless. Get more benefits.
VersaCool is designed to address all your daily challenges, so you can stay focused on what you enjoy doing most – uncovering the answers to science's most perplexing questions.

More space to fit samples

  • Removal of the control head and coil creates a larger, safer and easier to clean working area
  • Increase the number of samples and maximize results
  • Obtain a larger work area while maintaining a compact footprint on your workbench

Global voltage capabilities

  • Automatically detects appropriate voltage
  • One part number that works on all voltages worldwide

Remote operation at your fingertips

  • Utilize the communication and control features to ensure your samples are properly maintained
  • Pair to any iOS or Android smart phone or tablet for remote operation and monitoring
  • Obtain operational control from remote location with our NesCom software or with Thermo Scientific™ Smart-Vue™ wireless monitoring solution

Lower power consumption and energy costs

  • Continually operates in an energy efficient mode
  • Variable speed control in pumps, fans and compressors
  • Use only the energy you need for your application

Tool-less, drip-less rack and lid

  • Tool-less rack accommodates a wide range of beaker and test tube sizes
  • Left-handed hinge, right-handed hinge, or unhinged lid
  • Dripless lid and optional gable cover reduce moisture and directs condensate back into bath.

Intuitive, 5.7 in. touchscreen color display for easier, more efficient setup

  • Glove/Stylus friendly touchscreen interface
  • Bright display to view critical readings
  • Simple navigation and operation

Warranty and Services

3 years for electronic components; 2 years on all other components

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE, RoHS, UL / CSA (Pending), WEEE
Communications Bluetooth, Ethernet, Mico USB, RS232, RS485
Cooling Capacity 425 W
Flow Rate 14.6 L/min.
Temperature Range -20°C to +150°C
Features Bluetooth, Ethernet (Pending), Mico USB, RS232, RS485, Remove Sensor port, Smart-Vue monitor port
Heating Capacity 2 kW at 230V / 1.2 kW at 115V
Max. Pressure 1200 mbar / 17.4 psi
Noise Level <58 dBA
Warranty 3 year warranty on electronic components; 2 year warranty on all other components
Working Area 15.0 x 17.3 x 29.7 cm (22.4 x 10.2 x 18.7 in.)
Weight (English) 80 lb.
Weight (Metric) 36 kg
Voltage 100-120 VAC; 200-240 VAC
Frequency 50/60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.