Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ VersaCurve Instructor's Desk
SCI_ED

Catalog No. S37815 Shop All Diversified Spaces Products
Change view
Click to view available options
Top Style:
Solid Phenolic Resin (0.75 in.)
Solid Phenolic Resin (1 in.)
Cabinet Type:
Door Cabinet and 3 Drawer (1 File)
Door Cabinet and 3 Drawer Cabinet
Sink Cabinet and 3 Drawer Cabinet
Sink cabinet and door cabinet
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Style Cabinet Type
S37815 Solid Phenolic Resin (0.75 in.) Sink cabinet and door cabinet
S37812 Solid Phenolic Resin (0.75 in.) Door Cabinet and 3 Drawer (1 File)
S37813 Solid Phenolic Resin (1 in.) Door Cabinet and 3 Drawer Cabinet
S37814 Solid Phenolic Resin (0.75 in.) Sink Cabinet and 3 Drawer Cabinet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S37815 Supplier Diversified Spaces™ Supplier No. 1344K

missing translation for 'validMainframeMsg'

Diversified Spaces™ VersaCurve Instructor's Desk has modern features curved front with traditional desk on teacher side.

  • All drawers and doors have locks
  • Drawers are dovetailed on all four sides
  • Finished with rubber base molding and durable chemical resistant UV finish
  • Curved front section is designed to store and display 40 in. television (not included)
  • Curved portion of desk is 20D x 36 in. H
  • Back portion of desk includes two cabinets and 36 in. width knee space
  • Option with sink comes with black epoxy sink and cold water/gas fixture faucet
  • Back portion of desk is 20d x 33 in. H

Specifications

Product Type Instructor Desk
Top Style Solid Phenolic Resin (0.75 in.)
Cabinet Type Sink cabinet and door cabinet
Warranty Limited Lifetime
Weight (English) 300 lb.
Weight (Metric) 136 kg
Finish Chemical resistant UV
Dimensions (D x W x H) 101.6 x 182.8 x 91.4 cm (40 x 72 x 36 in.)
Material Red Oak
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.