Learn More
Description
VersaHOCl™ is an EPA registered, RTU (ready to use) one-step cleaner, disinfectant, and deodorizer. Made in the USA with no preservatives or fragrances, Berkshire's VersaHOCl™ is a powerful and safer disinfectant alternative for cleaning and disinfecting needs. Non-toxic with low odor and low residue, VersaHOCl™ establishes the safest standards in disinfectant technology. With an active ingredient of 0.065% hypochlorous acid, it's non-corrosive and effective on hard, non-porous surfaces. This versatile disinfectant is ideal for use in controlled environments such as labs, cleanrooms, compounding pharmacies, and manufacturing facilities and can also be used in areas such as hospitals, clinics, healthcare facilities, schools, and government and office buildings.
- Kills common microbiological contaminations on surfaces
- Very low residue, saving time on residue removal
- Wide range of material compatibility
- Wide range of material compatibility
- Wide range of material compatibility
- No special disposal is required
- Bottles individually bagged
- Facilitates transfer disinfection into cleanroom
- Can be used safely on all hard, non-porous surfaces
- Ready to Use - No mixing required
- Not classed as corrosive
Specifications
Specifications
| Product Type | Cleaner/Disinfectant |
| Form | Clear Liquid |
| Handle Material | Polypropylene |
| Handle Type | Trigger |
| pH | Neutral |
| Tip Type | Spray, Stream, Off Nozzle |
| Scent | Unscented |
| Sterility | Non-sterile |
| Appearance | Clear |
| Autoclavable | Not Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
