Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Checkers VersaMAT™ Ground Protection Mat
GREENER_CHOICE

Catalog No. 17456139 Shop All Justrite Safety Group Products
Change view
Click to view available options
Dimensions (L x W):
3 x 8 ft.
4 x 8 ft.
Style:
Standard
With One Smooth Side
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Style
17-456-139 3 x 8 ft. Standard
17-456-136 4 x 8 ft. With One Smooth Side
17-456-137 4 x 8 ft. Standard
17-456-138 3 x 8 ft. With One Smooth Side
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-456-139 Supplier Checkers Supplier No. CV38HH8
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Clear Ground Protection Mat with Hand Holes.

  • 100% recycled high-density polyethylene (HDPE)
  • Low-profile slip-resistant traction surface provides impressive grip
  • Supports loads of up to 120 tons - dependent on sub-surface
  • Available in black or clear
  • Connect together with Turn-A-Links or EZ Links to form a continuous roadway or work pad
  • Man-deployable
  • Contours to different ground conditions due to its flexible design
  • Also available with a smooth surface
  • Limited Lifetime Warranty

Specifications

Width (Metric) 2.44 m
For Use With (Application) For use as temporary roadways, pedestrian pathways, work areas for plant and machinery, drilling rigs, depot or storage areas.
Color Clear
Dimensions (L x W) 3 x 8 ft.
Style Standard
Length (English) 3 ft.
Length (Metric) 0.91 m
Material HDPE
Type Industrial and Commercial Matting
Width (English) 8 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.