Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Checkers VersaMAT™ Ground Protection Mat with Hand Holes
GREENER_CHOICE

Catalog No. p-200087463 Shop All Justrite Safety Group Products
Change view
Click to view available options
Width (English):
3 ft.
4 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-088-417 3 ft.
19-088-415 4 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-088-417 Supplier Checkers Supplier No. VM38HH8
Only null left
Add to Cart
Add to Cart

VersaMAT™ was developed to be a more multi-functional ground protection mat for use where a user is looking for the additional benefit of a walking or standing/working surface with a heavy load capacity for construction equipment.

  • 100% recycled high-density polyethylene (HDPE)
  • Low-profile slip-resistant traction surface provides impressive grip
  • Supports loads of up to 120 tons - dependent on sub-surface
  • Available in black or clear
  • Connect together with Turn-A-Links or EZ Links to form a continuous roadway or work pad
  • Man-deployable
  • Contours to different ground conditions due to its flexible design
  • Also available with a smooth surface
  • Limited Lifetime Warranty

Specifications

Length (Metric) 2.4 m
Type Industrial and Commercial Matting
Material 100% Recycled HDPE
Color Black Smoke
Length (English) 8 ft.
Width (English) 3 ft.
Width (Metric) 1 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.