Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Checkers VersaMAT™ Ground Protection MatPak
GREENER_CHOICE

Catalog No. 19088462 Shop All Justrite Safety Group Products
Change view
Click to view available options
Color:
Black Smoke
Clear
Width (English):
3 ft.
4 ft.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
19-088-462 Clear 3 ft.
19-088-413 Black Smoke 3 ft.
19-088-412 Black Smoke 4 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-088-462 Supplier Checkers Supplier No. CVCP3
Add to Cart
Add to Cart

VersaMAT™ Mat-Paks are a convenient, economical package of 12 mats plus accessories and metal storage-skid rack. Mat-Paks include 12 Mats, 20 Single Turn-A-Links, 2 Handi-Hooks, 1 Metal Storage Rack, and 2 Ratchet Straps.

  • Easy, convenient way to transport and store mats
  • Mat-Paks include (12) Mats, (20) Single Turn-A-Links, (2) Handi-Hooks, (1) Metal Storage Rack, and (2) Ratchet Strap
  • 100% recycled high-density polyethylene (HDPE)
  • Low-profile VersaMAT™ surface on one side and aggressive AlturnaMAT™ surface on the other
  • Supports loads up to 120 tons
  • Available in black or clear
  • Contours to different ground conditions due to its flexible design
  • Mats can be locked together with Turn-A-Links forming a continuous roadway or workable platform
  • Limited Lifetime Warranty

Specifications

Color Clear
Type Industrial and Commercial Matting
Length (English) 8 ft.
Width (English) 3 ft.
Material 100% Recycled HDPE
Length (Metric) 2.44 m
Width (Metric) 0.9 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.