Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ Versamet 4 Inverted Metallurgical Microscope With BF/DF Objectives
SDP

Catalog No. 01189245 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Eyepiece:
WF 10X/22mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Eyepiece
01-189-245 WF 10X/22mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-189-245 Supplier ACCU-SCOPE™ Supplier No. 15000BD
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The UNITRON™ Versamet 4 inverted metallurgical microscope features a trinocular viewing head. Eyepiece accepts a 24 mm reticle infinity m plan achromat LWD 5x, 10x, 20xr and semi-apo 50xr objectives, quintuple nosepiece, 5-watt variable led illuminator.

  • Trinocular viewing head inclined 45°
  • Widefield 10x/22 mm focusing eyepieces with eye cushions
  • Infinity LWD BF/DF M plan achromat 5x, 10x, 20x, semi-Apo 50x metallurgical objectives
  • Encoded quintuple nosepiece with DIC slot
  • Interpupillary distance adjustment 50 mm to 75 mm
  • Three-layer mechanical stage (240 x 250 mm), 50 mm (X) x 50 mm (Y) movement range
  • X-Y Vernier scales: low-position right-handed stage controls
  • Reflected, inverted metallurgical frame, coaxial fine and coarse focusing system
  • Coarse range: 9 mm (6.5 mm up and 2.5 mm down), fine precision: 0.002mm
  • BF/DF slider, polarizer, and 360° analyzer
  • Adjustable and centerable field iris diaphragm and aperture diaphragm
  • Halogen illuminator, variable intensity control, light indicator, ECO sensor
  • Power supply (100 to 240 V input)

Specifications

Eyepiece WF 10X/22mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.