Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ VersaPak™ Silica Cartridges

Catalog No. 111010335 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Capacity (Metric):
60 mL
150 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11-101-0335 60 mL
11-100-9100 150 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-101-0335 Supplier MilliporeSigma™ Supelco™ Supplier No. 97785U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Particle Size: 20 to 45 μm, Matrix Active Group: Spherical Silica

TRUSTED_SUSTAINABILITY

Specifications

Material Spherical Silica
Type Silica Cartridge
Bed Weight (Metric) 10 g
Capacity (Metric) 60 mL
Product Line VersaPak

VersaPak is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.