Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ VersaQuat™ One-Step Disinfectant and Cleaner

Catalog No. 19065376 Shop All Berkshire Corporation Products
Change view
Click to view available options
Volume (English):
32 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
19-065-376 32 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-065-376 Supplier Berkshire™ Supplier No. VQUAT6Q
Add to Cart
Add to Cart

This cleaner provides consistent quality and intuitive usage. Recommended for use as a standard disinfectant as part of a disinfectant rotation program.

  • EPA-registered, RTU (ready-to-use)
  • Utilizes well-established and accepted quaternary ammonium chemistry with acceptable residue and safety profiles
  • Ideal for use in laboratories, hospitals, home healthcare settings, and veterinary clinics and can also be used in offices

Specifications

Product Type Cleaner and Disinfectant Solution
Form Clear Liquid
Handle Material Polypropylene
Handle Type Trigger
pH Neutral
Tip Type Spray/Stream/Off Nozzle
Scent Unscented
Sterility Non-sterile
Size 32 oz. (0.95 L)
Volume (English) 32 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.