Learn More
Description
Promote growth of slow-growing mycobacteria within an inoculated bottle for enhanced detection with Thermo Scientific™ VersaTREK™ Myco Growth Supplement (Myco GS).
Not all products are available for sale in all territories. Please inquire.
VersaTREK, Sensititre™, Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products with a comprehensive line of media and diagnostic products, providing a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Specifications
Specifications
| Content And Storage | Must be stored in the dark |
| Description | VersaTREK Myco Growth Supplement (Myco GS) |
| Media Type | Myco growth supplement |
| Product Type | Microbiology Media |
| Target Organism Class | Mycobacteria |
| Test Type | Microbial Detection, Antimicrobial Susceptibility |
| No. per Pack | 5 |
| Packaging Type | 50 mL Each |
| Quantity | 50 mL |
| Specimen Type | All Samples (e.g. Sputum, Blood, Tissue, Urine, etc.) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.