Learn More
Thermo Scientific™ VersaTREK™ Myco PVNA (Polymyxin B, Vancomycin, Nalidixic Acid, Amphotericin B)
Shop All Thermo Scientific Products

Description
Accurately detect mycobacteria in potentially contaminated specimens using Thermo Scientific™ VersaTREK™ Myco PVNA (Polymyxin B, Vancomycin, Nalidixic Acid, Amphotericin B).
Not all products are available for sale in all territories. Please inquire.
VersaTREK, Sensititre™, Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products with a comprehensive line of media and diagnostic products, providing a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Antimicrobial Agents | Polymyxin B, Vancomycin, Nalidixic Acid, Amphotericin B |
| Content And Storage | 2°C to 8°C |
| Description | VersaTREK Myco PVNA (Polymyxin B, Vancomycin, Nalidixic Acid, Amphotericin B) |
| Media Type | Myco antibiotic supplement |
| Product Type | Microbiology Media |
| Target Organism Class | Mycobacteria |
| Test Type | Microbial Detection, Antimicrobial Susceptibility |
| No. per Pack | 5 |
| Packaging Type | 25 mL Each |
| Quantity | 25 mL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.