Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Simpson Pressure Washer Pump Kit, Fixed, 2400 psi, Metal

Catalog No. 502837256
Encompass

This pump kit is designed for cold water gas pressure washers. It features a fixed configuration, capable of delivering a maximum pressure of 2400 psi, and is constructed from durable metal. The kit has an overall length of 9 inches and utilizes a GHT thread type.

  • Accessory type: pump kit
  • For use with cold water gas pressure washers
  • Material: metal
  • Overall length: 9.0000 in
  • Maximum pressure: 2400.0 psi
  • Thread type: GHT
  • Connection type: male

Catalog No. 50-283-7256 Supplier MSC Supplier No. 49039704
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pump kit is designed for cold water gas pressure washers. It features a fixed configuration, capable of delivering a maximum pressure of 2400 psi, and is constructed from durable metal. The kit has an overall length of 9 inches and utilizes a GHT thread type.

  • Accessory type: pump kit
  • For use with cold water gas pressure washers
  • Material: metal
  • Overall length: 9.0000 in
  • Maximum pressure: 2400.0 psi
  • Thread type: GHT
  • Connection type: male

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.