Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC American Specialties Changing Station, Vertical, Plastic, Surface Mount, 1 ea

Catalog No. 502866830
Encompass

This vertical baby changing station protrudes no more than 4 in. from the wall when retracted. Compliant with ASTM F2285-04 and EN 12221-1, it offers easy one-handed operation via a pull handle and damped gas spring. Designed for infants up to 3 ½ years old and 50 lbs. (23 kg.), it withstands a 250 lbs. (113 kg.) static load and features a contoured bed to prevent rolling.

  • Contoured bed cradles child's body
  • Adjustable, vinyl-coated safety strap with Sure-Lock latch
  • Surface mounted for easy installation
  • Supports infants up to 3 ½ years and 50 lbs. (23 kg.)
  • Withstands 250 lbs. (113 kg.) static load
  • Integrated bag hook and bed-liner dispenser
  • Damped gas spring for one-handed use (less than 5 lbf. / 22.2N.)
  • Complies with ASTM F-2285, EN 12221-1, and other standards
  • Recessed pull handle
  • Liner/towel dispenser for hygiene

Catalog No. 50-286-6830 Supplier MSC Supplier No. 11774056
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This vertical baby changing station protrudes no more than 4 in. from the wall when retracted. Compliant with ASTM F2285-04 and EN 12221-1, it offers easy one-handed operation via a pull handle and damped gas spring. Designed for infants up to 3 ½ years old and 50 lbs. (23 kg.), it withstands a 250 lbs. (113 kg.) static load and features a contoured bed to prevent rolling.

  • Contoured bed cradles child's body
  • Adjustable, vinyl-coated safety strap with Sure-Lock latch
  • Surface mounted for easy installation
  • Supports infants up to 3 ½ years and 50 lbs. (23 kg.)
  • Withstands 250 lbs. (113 kg.) static load
  • Integrated bag hook and bed-liner dispenser
  • Damped gas spring for one-handed use (less than 5 lbf. / 22.2N.)
  • Complies with ASTM F-2285, EN 12221-1, and other standards
  • Recessed pull handle
  • Liner/towel dispenser for hygiene

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.