Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ Vertex™ Sterile High Sorption Wipers
SDP

Catalog No. 19176471 Shop All Texwipe Products
Change view
Click to view available options
Length (English):
9 in.
12 in.
Description:
Dry
Pre-wetted
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Description
19-176-471 9 in. Pre-wetted
19-176-470 9 in. Dry
19-176-472 12 in. Pre-wetted
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-176-471 Supplier Texwipe™ Supplier No. TX3049P
Add to Cart
Add to Cart
This item is not returnable. View return policy

100% continuous-filament, polyester knit fabric wipers made in the USA from virgin stock

Sealed-edge sterile wipers, dry or pre-wetted

  • Soft feel with high sorption capacity
  • Confirm radiation dose met specified dose at time of receiving
  • Processed on Texwipe's Vertex™ manufacturing system
  • Quarterly microbial testing by Agarose Overlay and Limulus Amebocyte Lysate (LAL) endotoxin testing

Pre-Wetted Wipers

  • 70% USP-Grade IPA/30% USP Purified Water

Order Info

Triple-bagged

Specifications

Product Type High Sorption Wiper
Length (English) 9 in.
Length (Metric) 22.9 cm
Width (English) 9 in.
Width (Metric) 22.9 cm
Material Polyester
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Description Pre-wetted
Edges Sealed
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Ideal for cleaning delicate surfaces or applications
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.