Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kinematica HMC Europe Vertical Autoclave Printer Paper

Catalog No. 08451432 Shop All Kinematica Products
Change view
Click to view available options
Diameter (Metric) Outside:
5 cm
Width (Metric) Exterior:
5.7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outside Width (Metric) Exterior
08-451-432 5 cm 5.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-451-432 Supplier Kinematica HMC Europe Supplier No. 50020A

missing translation for 'validMainframeMsg'

With this item you can easily and safely bring your sterilized goods into and out of the autoclave; we offer baskets in various sizes, with and without bowl or closed cans with and without holes.

Polished stainless steel for long life. No sharp edges or crevices, easy to clean.

Specifications

Diameter (English) Outside 1.9 in.
Diameter (Metric) Outside 5 cm
Model HMC-HV
Width (English) Exterior 2.24 in.
Width (Metric) Exterior 5.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.