Learn More
Description
Programmable top-loading autoclaves/sterilizers
- Use steam sterilization
- Six sizes from 25 to 110 liters
- Low height, easy-to-load
- Portable — require no plumbing to operate but can be plumbed
- Complete line of baskets, inserts and cans available separately
- HG Series (advanced features)
- Many upgrades available depending on your needs
Certifications
CE marked
Warranty and Services
Two years on parts; One year on labor
Specifications
Specifications
| Certifications/Compliance | CE |
| Depth (English) Outside | 27.2 in. |
| Depth (Metric) Outside | 69.1 cm |
| Capacity (English) | 13.2 gal. |
| Capacity (Metric) | 50 L |
| Diameter (English) Chamber | 14.33 in. |
| Diameter (Metric) Chamber | 36.4 cm |
| For Use With (Application) | Steam sterilization |
| Height (English) Exterior | 35 in. |
| Height (Metric) Exterior | 89 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.