Learn More
Metro™ Vertical Single Glove Box Holder for Super Erecta Wire Shelving and SmartWall Wall Shelving, Metroseal Gray Epoxy
Shop All Metro ProductsDescription
- Easily connects to any Super Erecta wire shelf or SmartWall grid.
- Holds one glove box up to 3.5 in. x 6 in. x 10.125 in. in size.
- Gloves are not included.
Specifications
Specifications
| Product Type | Vertical Glove Box Holder |
| Color | Gray |
| Material | Epoxy-coated Steel |
| Autoclavable | Not Autoclavable |
| Depth (Metric) | 125.42 mm |
| Depth (English) | 4.938 in. |
| For Use With (Application) | All Laboratory and Clean Room Non-Autoclavable Applications |
| For Use With (Equipment) | SmartWall Shelving |
| Height (Metric) | 266.7 mm |
| No. of Shelves | None |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.