Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Vertical Storage Rack
GSA_VASCI_ED

Catalog No. S42628 Shop All Diversified Spaces Products
Change view
Click to view available options
Holds:
Lumber, Pipes, Rods
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
S42628 Lumber, Pipes, Rods
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S42628 Supplier Diversified Spaces™ Supplier No. VSR277M
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Storage for large supplies.

  • Triangular design
  • For storage of lumber, pipe, rods
  • Constructed of heavy gauge metal
  • Three horizontal short shelves ( Width: 12, 18, 24 in.)
  • Four vertical storage sections (Width: 16 in., Depth: 6 in.)
  • Guardrail on bottom to hold stock in place
  • Dimensions (D x W x H): 76.2 x 122.78 x 254cm (30 x 48.75 x 100 in.)

Certifications

MAS Certified Green

Compliance

SEFA

Warranty and Services

Limited Lifetime Warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Autoclavable Not Autoclavable
Color Gray
Holds Lumber, Pipes, Rods
Material Steel (Heavy gauge)
Positions 4 Vertical Sections
Shape Vertical
Stackable No
Sterility Non-sterile
Height (English) 100 in.
Product Type Vertical Storage Rack
Shelves 3 Tiers
Height (Metric) 2.54 m
Array 4 x 3
Width (Metric) 1.22 m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.