Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Marketlab Vertical Tube Rack Organizer
Description
- Safely stack specimen tubes vertically without risk of falling over
- Rubberized grips keep organizer steady and in place
- Stack three-high or use the top shelf for other supplies
- Perfect for use on the benchtop or in the refrigerator
- Cell dimensions are 4.374 in. W x 9.625 in. D x 5.5 in. H
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Holds | Test Tubes |
| Material | Acrylic |
| Positions | Vertical |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| Product Type | Test Tube Rack |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?