Learn More
PicoStudio Vertical Turbine 2.0

Description
- Explore Wind Energy with our Vertical Wind Turbine Lab!
- Construct this STEM kit from scratch and engineer it to make it power an led, piezo buzzer, or just showcase the power on a standard multimeter!
- Use the Solar Panel to create a fully functioning hybrid!
- This turbine is made in the USA out of recycled plastics so it not only creates alternative energy but is also made of sustainable components locally!
- Each kit contains all the parts needed to build a fully functioning Vertical Wind Turbine!
Specifications
Specifications
| Product Type | Kit, STEM |
| Description | Level 1 |
| Includes | 1 Base, 1 Top, 2 Blades, 2 S-Foils, 3 Dowels - 6.25 mm (0.25 in.), 1 Piezo Buzzer and LED, 1 Resistor 30 ohm, 1 DC Motor and Adapter 6V, 1 Alligator Clip Set (Red and Black) |
| Height (English) | 8 in. |
| Height (Metric) | 203.2 mm |
| Length (English) | 6.5 in. |
| Length (Metric) | 165.1 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.