Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ VertiKlean Sponges
GREENER_CHOICE

Catalog No. 17010210 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
12.7 x 12.7 cm (5 x 5 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-010-210 12.7 x 12.7 cm (5 x 5 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-010-210 Supplier Contec™ Supplier No. VKSPONGE55
Add to Cart
Add to Cart

Clean and wipe in laboratory settings with Contec™ VertiKlean Sponges, made of absorbent polyester foam and abrasion resistant Polynit fabric. Sponges are available in sterile and non-sterile varieties.

  • VertiKlean sponges feature high sorbency polyester foam combined with the abrasion-resistance of Polynit fabric
  • Designed for general cleaning and wiping
  • Autoclavable
  • Available with a sterile, ready-to-use variant
  • Available in two sizes
  • Single-ply

Specifications

Product Type Sponge
Length (English) 5 in.
Length (Metric) 12.7 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Material Polyurethane Foam
Autoclavable Autoclavable
Color White
Disposable Single-use
Dimensions (L x W) 12.7 x 12.7 cm (5 x 5 in.)
For Use With (Application) General Laboratory Cleaning and Wiping
Packaging Quantity 48 Sponges/Pk.
Ply 3-ply
Sterility Non-sterile
Thickness (English) 0.62 in.
Thickness (Metric) 2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.