Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

STERIS Vesphene™ III st Disinfectant

Catalog No. 19415148 Shop All STERIS Corporation Products
Change view
Click to view available options
Container Type:
Bottle
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Container Type
19-415-148 -
19-415-147 Bottle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-415-148 Supplier STERIS Supplier No. 1S2029
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifically formulated for the routine disinfection of hard, non-porous surfaces

  • A liquid concentrate specifically formulated for the disinfection of hard surfaces
  • Kills a broad spectrum of common bacteria and fungi at a use-dilution of rate of 0.8% v/v (1:128)
  • Phenolic active ingredients provide broad spectrum antimicrobial efficacy
  • Formulation can be used alone, or in rotation with the LpH™ III Disinfectants
  • Gamma irradiated and double bagged for easy introduction into aseptic areas
  • Products include an extensive documentation package to meet validation objectives
  • Supported by the STERIS Technical Services team for individualized application and validation assistance.
  • Each lot documented by Certificate of Analysis

Specifications

Product Type Phenolic Disinfectant
Form Concentrated Liquid
Sterility Sterile
Concentration 0.8% v/v (1:128)
For Use With (Application) Disinfection of Hard Surfaces
Quantity 144/Cs.
Volume (English) 2 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.