Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IDEXX REFERENCE LABORATORIES 290 mL Vessel, 100 per pack, high clarity, gamma sterilized, polystyrene, non-fluorescing, tamper evident

Catalog No. NC2102559
Encompass

This supplier will only sell to Pharmaceutical and Manufacturing companies. They will not ship to Universities or Hospitals.

The IDEXX 290 mL vessels are designed for a range of water microbiology applications, ensuring sample integrity and accurate results. These vessels are gamma-sterilized and made from high-clarity, non-fluorescing polystyrene, featuring multiple fill lines and a tamper-evident shrink band.

  • Volume: 290 mL
  • Quantity per pack: 100
  • Material: Polystyrene
  • Clarity: High
  • Non-fluorescing: true
  • Sterilization: Gamma Sterilized
  • Certified sterile: true
  • Fill lines: 100 mL, 200 mL, 250 mL
  • Accuracy (100 mL line): +/- 2.5% per U.S. EPA guidelines
  • Recyclability: Type 6 Polystyrene
  • Tamper evident: true, shrink band
  • Sodium thiosulfate content: Does not contain sodium thiosulfate
  • Application: Presence/absence testing, sample preparation, quantification

This item is not returnable. View return policy
Catalog No. NC2102559 Supplier IDEXX REFERENCE LABORATORIES Supplier No. 981426900
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This supplier will only sell to Pharmaceutical and Manufacturing companies. They will not ship to Universities or Hospitals.

The IDEXX 290 mL vessels are designed for a range of water microbiology applications, ensuring sample integrity and accurate results. These vessels are gamma-sterilized and made from high-clarity, non-fluorescing polystyrene, featuring multiple fill lines and a tamper-evident shrink band.

  • Volume: 290 mL
  • Quantity per pack: 100
  • Material: Polystyrene
  • Clarity: High
  • Non-fluorescing: true
  • Sterilization: Gamma Sterilized
  • Certified sterile: true
  • Fill lines: 100 mL, 200 mL, 250 mL
  • Accuracy (100 mL line): +/- 2.5% per U.S. EPA guidelines
  • Recyclability: Type 6 Polystyrene
  • Tamper evident: true, shrink band
  • Sodium thiosulfate content: Does not contain sodium thiosulfate
  • Application: Presence/absence testing, sample preparation, quantification

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.