Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

STERIS Vesta Syde™ SQ 128 st RTU Disinfectant

Catalog No. 17463008 Shop All STERIS Corporation Products
Change view
Click to view available options
Volume (English):
128 oz. (1 gal.)
16 oz.
23 oz.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
17-463-008 16 oz.
17-463-030 23 oz.
17-463-031 128 oz. (1 gal.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 17-463-008 Supplier STERIS Supplier No. 1S25Y4
Add to Cart
Add to Cart
This item is not returnable. View return policy

Sterile version of phosphate-free one-step cleaner and disinfectant, formulated for use on hard, non-porous surfaces

  • Kills broad spectrum of common bacteria and fungi
  • Use-dilution rate of 0.8% v/v (1:128)
  • Requires no mixing or activation for convenient and consistent use
  • Specifically formulated for disinfection of hard surfaces
  • Can be applied manually or sprayed
  • Ease of Use- Eliminates need to validate dilution preparation procedures by providing consistent dilution every time
  • Convenience- Same key ingredients as Vesta-Syde™ SQ Disinfectant concentrate to simplify validation requirements
  • Productivity- Low residue formulation to maintain visibly clean surfaces with minimal rinsing
  • Efficacy- Microbial control against bacteria, fungi, and viruses using AOAC and EN protocols
  • Availability- Active ingredients notified according to Biocide Product Directive and registered with US EPA
  • Assurance- Manufactured in accordance with cGMP with complete lot traceability

Specifications

Product Type Quaternary Disinfectant
pH 10.4
Sterility Sterile
Composition Quaternary Ammonium
Concentration 0.8% v/v (1:128)
For Use With (Application) Microbial Control Against Bacteria, Fungi, and Viruses
Quantity 12/Cs.
Volume (English) 16 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.