Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

STERIS™ Vesta-Syde SQ 128 st RTU Disinfectant Wipes

Catalog No. 19999823 Shop All STERIS Corporation Products
Change view
Click to view available options
Packaging Quantity:
180 Wipes/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
19-999-823 180 Wipes/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-999-823 Supplier STERIS™ Supplier No. 1S2715
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Vesta-Syde SQ 128 st Ready-to-Use Disinfectant Wipes kill a broad spectrum of common bacteria and fungi to meet your contamination control needs. The sterile ready-to-use (RTU) format provides pre-saturated wipes requiring minimal operator preparation.

Vesta-Syde SQ 128 st Ready-to-Use Disinfectant Wipes combine knitted polyester wipes in a unique packaging system with a ready-to-use solution. The formula is contained in an internal pouch separate from the wipes to maximize chemical stability. This packaging system provides a simple, convenient and consistent method to saturate the wipes.

Vesta-Syde SQ 128 st Ready-to-Use Disinfectant Wipes kill a broad spectrum of common bacteria and fungi to meet your contamination control needs. Each package is double-bagged and gamma-irradiated for use in aseptic areas. Vesta-Syde SQ 128 st Ready-to-Use Disinfectant Wipes are part of the Vesta-Syde SQ family of products. These ready-to-use options offer maximum flexibility to simplify your validation activities.

WHY VESTA-SYDE READY TO USE DISINFECTANT WIPES?

  • Reliability - Vesta-Syde SQ 128 st Ready-to-Use Disinfectant chemistry
  • Ease of Use - Eliminates the need to validate dilution preparation procedures by providing saturated wipes with minimal operator effort
  • Productivity - Saves time and labor for chemical preparation
  • Efficacy - Microbial control against a broad spectrum of bacteria and yeast
  • Convenience - Low linting wipes with sealed edges that are ideal for cleanroom applications. Gamma irradiated for easy introduction into aseptic areas
  • Quality - Each lot is USP sterility tested and documented by a Certificate of Analysis
  • Assurance - Manufactured in accordance with the cGMP with complete lot traceability

Specifications

Product Type Disinfectant Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material 100% Knitted Polyester
For Use With (Application) RTU Wipes
Packaging Quantity 180 Wipes/Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.