Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vestil Cardboard Cargo Edge Protector, 2 in, White, 300 Pieces

Catalog No. 5000792885
Encompass

This cardboard cargo edge protector shields product corners and edges from damage caused by strapping during transit or storage. It is suitable for use with both steel and plastic strapping, and its design also helps stabilize loads when used with stretch wrap.

  • Shields product corners and edges from strapping damage
  • Angled cardboard construction
  • Compatible with steel or plastic strapping
  • Assists in load stabilization, ideal for use with stretch wrap
  • Foldable design for corner protection
  • Material: Cardboard
  • Color: White
  • Overall dimensions: 2 in length, 1 1/2 in width, 1 1/2 in height
  • Thickness: 0.225 in
  • Package quantity: 300 pieces

Catalog No. 50-007-92885 Supplier MSC Supplier No. 68155381
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This cardboard cargo edge protector shields product corners and edges from damage caused by strapping during transit or storage. It is suitable for use with both steel and plastic strapping, and its design also helps stabilize loads when used with stretch wrap.

  • Shields product corners and edges from strapping damage
  • Angled cardboard construction
  • Compatible with steel or plastic strapping
  • Assists in load stabilization, ideal for use with stretch wrap
  • Foldable design for corner protection
  • Material: Cardboard
  • Color: White
  • Overall dimensions: 2 in length, 1 1/2 in width, 1 1/2 in height
  • Thickness: 0.225 in
  • Package quantity: 300 pieces

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.