Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kent Scientific VetFlo™ Low Profile Anesthesia Masks
SDP

Catalog No. 13005155 Shop All Kent Scientific Products
Encompass
Change view
Click to view available options
Weight Range:
Under 100 g
Up to 100 g
Up to 300 g
Size:
Small
Medium
Large
Width (Metric):
7 mm
10 mm
16 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight Range Size Width (Metric)
13-005-155 Up to 300 g Large 16 mm
13-005-151 Under 100 g Small 7 mm
13-005-153 Up to 100 g Medium 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-005-155 Supplier Kent Scientific Supplier No. VETFLO0803
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Five masks, one tubing set, adaptor

Minimizes possibility of waste gas leaks.

  • Tight fit
  • MRI compatible
Applications:
  • Ideal for procedures involving open chest, access to eyes and head

Warranty and Services

One year (parts, labor charges)

Specifications

Autoclavable Autoclavable
For Use With (Application) Anesthesia, Animal Surgery
Type Mask
For Use With (Equipment) VetFlo-1205S, VetFlo-1210S traditional vaporizer system
Includes Five masks, one tubing set, adaptor
Size Large
Width (English) 0.62 in.
Width (Metric) 16 mm
Weight Range Up to 300 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.