Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kent Scientific VetFlo™ Traditional Anesthesia System with Single Channel Stand
SDP

Catalog No. 13005202 Shop All Kent Scientific Products
Encompass
Change view
Click to view available options
Flow Rate:
0 to 1 L/min.
0.2 to 4 L/min.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
13-005-202 0.2 to 4 L/min.
13-005-201 0 to 1 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-005-202 Supplier Kent Scientific Supplier No. VETFLO1210S
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Stand, inlet/outlet caps, filter canister, O2 tubing and adapter

For laboratory, veterinary anesthesia delivery. Kent Scientific VetFlo™ Traditional Anesthesia System with Single Channel Stand is self contained and portable.

  • Convenient tabletop design, self-contained for efficiency
  • Station specific delivery for precise control
  • Y-adapter tubing for easy transfer from induction chamber to anesthesia mask
  • Individually controlled multiple stations
  • Easy follow chart
  • Different flow rate of anesthesia for each station

Warranty and Services

One year (parts, labor charges), Three year (vaporizer)

Specifications

For Use With (Application) Anesthesia, Animal Surgery
Type High Flow Vaporizer
Flow Rate 0.2 to 4 L/min.
Dimensions (D x W x H) Stand: 25.4 x 30.48 x 33.02 cm (10 x 12 x 13 in.)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.