Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PURELL™ VF PLUS™ Hand Sanitizer Gel for CS8
GREENER_CHOICESDP

Catalog No. 19044084 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Volume (Metric):
1200 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
19-044-084 1200 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-044-084 Supplier PURELL™ Supplier No. 789902
  • $178.00
    $134.65 / Case of 2

    Save $43.35

    24% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

1200 mL Refill for PURELL™ CS8 Touch-Free Hand Sanitizer Dispensers.

  • Helps reduce germs on hands in high-traffic, high-touch areas, including restaurants, and cruise ships
  • Quick-drying formula feels as clean as PURELL™ Advanced Hand Sanitizer
  • Meets Food Code Hand Sanitizers criteria
  • Dye and fragrance free
  • Compatible with nitrile, vinyl, and latex gloves
  • SANITARY SEALED™ Collapsible PET refill is easily recycled
TRUSTED_SUSTAINABILITY

Specifications

Product Type Hand Sanitizer
Color Clear
Form Foam
Size 1200 mL
Volume (Metric) 1200 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.