Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ VHB™ Tape

Catalog No. 19070926 Shop All 3M Products
Change view
Click to view available options
Dimensions (L x W):
36 yd. x 0.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-070-926 36 yd. x 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-070-926 Supplier 3M™ Supplier No. 7000028996
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

3M Company VHB™ Tape is a fast and easy-to-use permanent bonding method that provides high strength and long-term durability

  • Virtually invisible fastening keeps surfaces smooth
  • Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives
  • Gray, 0.090 in (2.3 mm), multi-purpose adhesive and conformable acrylic foam core offers a good balance of strength and conformability
  • Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
  • Creates a permanent seal against water, moisture and more
  • Multi-purpose
  • Conformable foam core
  • Can replace rivets, welds and screws
  • Offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces
  • 0.5 in x 36 yd 91.0 mil
  • 3M Catalog# 4991

TRUSTED_SUSTAINABILITY

Specifications

Adhesive Type Permanent
Color Gray
Material Foam
For Use With (Application) Exterior Metal Skin Bonding
Model 4991
Quantity 18/Pk.
Thickness (English) 91 mil
Dimensions (L x W) 36 yd. x 0.5 in.
Length (Metric) 32.9 m
Width (Metric) 12.70 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.