Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KEYENCE CORP OF AMERICA IL VHX 3D PROFILE MEASUREMENT MOD

Catalog No. NC3787161
Encompass

  • Module type: 3D shape measurement
  • System compatibility: KEYENCE VHX-X1 Series Digital Microscope
  • Measurement capabilities: Real-time 2D/3D profile measurement
  • Imaging resolution: 4K
  • Depth of field: 20 times greater than conventional optical microscopes
  • Analysis features: 3D imaging and analysis, optical shadow effect mode, height color map
  • Lighting: Multi-lighting function
  • Data output: On-screen measurement, image saving, automatic report generation
  • Storage: 1 TB hard drive
  • Data sharing: LAN, USB drive
  • Ease of use: Intuitive focus adjustment, motorized stage, suitable for novice to expert users
  • Camera compatibility: VHX-7100 color camera for 3D surface profile characterization

Catalog No. NC3787161 Supplier KEYENCE CORP OF AMERICA IL Supplier No. VHXH6M
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Module type: 3D shape measurement
  • System compatibility: KEYENCE VHX-X1 Series Digital Microscope
  • Measurement capabilities: Real-time 2D/3D profile measurement
  • Imaging resolution: 4K
  • Depth of field: 20 times greater than conventional optical microscopes
  • Analysis features: 3D imaging and analysis, optical shadow effect mode, height color map
  • Lighting: Multi-lighting function
  • Data output: On-screen measurement, image saving, automatic report generation
  • Storage: 1 TB hard drive
  • Data sharing: LAN, USB drive
  • Ease of use: Intuitive focus adjustment, motorized stage, suitable for novice to expert users
  • Camera compatibility: VHX-7100 color camera for 3D surface profile characterization

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.