Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Miller™ Vi-Go™ Ladder Climbing Safety System

Catalog No. 19085613
Change view
Click to view available options
40 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-085-613 40 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-085-613 Supplier Honeywell Miller™ Supplier No. VGTB7/40FT

Provides ultimate safety with continuous fall protection when climbing fixed ladders. The patent-pending Vi-Go™ Cable Sleeve automatically bypasses intermediate cable guides, keeping both hands free for climbing; travels smoothly along cable and locks instantly in the event of a fall.

  • Attachment mechanism is engineered to prevent incorrect installation
  • Unit will not open if attached incorrectly
  • Cable sleeve integrated shock-absorbing element provides a dual shock-absorbing system to further reduce fall forces
  • Protects the system and ladder from damage
  • Can accommodate up to four workers at a time
  • For use with 5/16 in. (8 mm) or 3/8 in. (10 mm) cables
  • Choose from Automatic or Manual Personal Fall Arrester Cable Sleeves
  • Both cable sleeves are designed to follow the user along the lifeline while ascending or descending, instantly locking in the event of a fall
TRUSTED_SUSTAINABILITY

Specifications

Material Galvanized Steel, Zinc Plated Steel, Urethane Rubber
Color Silver
Length (English) 40 ft.
Diameter (Metric) 1.27 cm
For Use With (Application) Fall Protection
Length (Metric) 12.2 m
Product Type Ladder Climbing System
Diameter (English) 0.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.