Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Vial Crimp Seals, 11 mm

Catalog No. 111011711 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Color:
Red
White
Color (Seal):
Gold
Silver
No. per Pack:
100/Pk.
1000/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Color (Seal) No. per Pack
11-101-1711 White Silver 100/Pk.
11-101-1486 Red Silver 100/Pk.
11-101-6334 Red Silver 1000/Pk.
11-101-1106 Red Gold 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-101-1711 Supplier MilliporeSigma™ Supelco™ Supplier No. SU860094
Add to Cart
Add to Cart

For use with Crimp Top Vials

TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) Silver
Description Silver Aluminum Seal
Diameter (Metric) Opening 5.6 mm
Color White
Diameter (Metric) Outer 11 mm
Septum PTFE, Silicone
For Use With (Application) SPME
Material (Seal) Aluminum
No. per Pack 100/Pk.
Hardness Durometer: 45° (Shore A)
Thickness (Metric) 1.3 mm
Closure Size 11 mm
Product Type Crimp Seal
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.