Learn More
Description
- Aluminum crimp closure.
- Supplied with a PTFE-faced septum.
Specifications
Specifications
| Color (Seal) | Silver |
| Description | Silver Aluminum Seal |
| Color | Red |
| Diameter (Metric) Outer | 11 mm |
| Material | Aluminum |
| Septum | PTFE, Silicone, PTFE |
| Material (Seal) | Aluminum |
| No. per Pack | 1000/Pk. |
| Quantity | 1000 Ea. |
| Closure Size | 11 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.