Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Vial Crimp Seals, BiMetal (Magnetic)

Catalog No. 111010752 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Color (Seal):
Blue
Gold
Green
Red
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color (Seal)
11-101-0752 Blue
11-101-0751 Gold
11-101-0753 Green
11-101-0749 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-101-0752 Supplier MilliporeSigma™ Supelco™ Supplier No. 29176U
Add to Cart
Add to Cart

The sealing surface is aluminum, and the inner diameter is made of tin to add the magnetic surface. Available in a variety of colors.

TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) Blue
Diameter (Metric) Outer 20 mm
Septum PTFE, Silicone
No. per Pack 100/Pk.
Thickness (Metric) 3 mm
Closure Size 20 mm
Product Type Crimp Seal
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.