Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Vial, Cuvette and Test Tube Holders for Orion™ AQ7100 and AQ8100 Spectrophotometers

Catalog No. 15200952 Shop All Thermo Scientific Products
Change view
Click to view available options
For Use With (Equipment):
AquaMate 7100/8100
Type:
10mm Single Cell Sample Holder
Long Path Cell Holder
Vial/Test Tube Holder
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Type
15-200-952 AquaMate 7100/8100 Long Path Cell Holder
15-200-950 AquaMate 7100/8100 Vial/Test Tube Holder
15-200-951 AquaMate 7100/8100 10mm Single Cell Sample Holder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-200-952 Supplier Thermo Scientific™ Supplier No. AQX1LWLVH
  • $63.70
    $51.65 / Each of 1

    Save $12.05

    19% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Quickly adapt your Orion™ AquaMate 7100 & 8100 Spectrophotometer to work with multiple sample vessels

Easy to change & clean Orion™ AquaMate 7100 & 8100 Spectrophotometer sample holders are designed for maximum flexibility.

Easily adapt your Orion™ AquaMate 7100 & 8100 Spectrophotometer to work with multiple sample vessels

Magnetic retention makes these holders quick and easy to clean and change to adapt to your analytical needs.

  • AQX1RNDVH: Vial / Test Tube Holder for vials and test tube from 12 to 25 mm OD for Orion™ AquaMate 7100 & 8100 Spectrophotometers
  • AQX1SQVH: Standard 10 mm square single-cell holder for Orion™ AquaMate 7100 & 8100 Spectrophotometers
  • AQX1LWLVH: Long path rectangular cell holder for 20-100 mm pathlength cuvettes for Orion™ AquaMate 7100 & 8100 Spectrophotometers
TRUSTED_SUSTAINABILITY

Specifications

Type Long Path Cell Holder
For Use With (Equipment) AquaMate 7100/8100
Holds 20 to 100 mm path length cells
Includes 1 Cell Holder
Pathlength 20 to 100 mm
Shape Rectangular
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.