Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vial Decapper Plier, Double Action

Catalog No. 13820052 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Outer:
11 and 20 mm
13 and 20 mm
8 mm and 11 mm
8 mm and 13 mm
8 mm and 30 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
13-820-052 13 and 20 mm
13-820-048 8 mm and 30 mm
13-820-049 8 mm and 11 mm
13-820-050 8 mm and 13 mm
13-820-051 11 and 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13-820-052
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Dual-Action Vial Decapper Pliers are designed to easily remove aluminum crimp tops from vials and bottles.

Fisherbrand™ Vial Decapper Pliers are designed to easily remove aluminum crimp tops from vials and bottles. Available in single- or double-action formats, all pliers are smooth and simple to operate. Durable, high-quality construction ensures consistent, dependable performance.

  • Easily remove aluminum crimp-tops from vials and bottles
  • Smooth and simple to operate
  • Durable, high-quality construction offering consistent, dependable performance
  • Padded-handles allow for maximum grip and comfort to relieve stress tension from hands
  • Made from one-piece, corrosion-resistant ASTM-standard stainless steel
  • Compatible with Gamma/ETO sterilization methods
  • Overall length: 159 mm (6.25 in.)

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Diameter (Metric) Outer 13 and 20 mm
Material Stainless Steel
Sterility Gamma/ETO Sterilizable
For Use With (Application) Vial caps of 13mm and 20 mm size
For Use With (Equipment) 13 mm and 20 mm Vial Caps
Certifications/Compliance ISO 9002, cGMP
Product Type Plier-style Decapper
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.