Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Vial Puck, 15 mL

Catalog No. 111004142 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
For Use With (Equipment):
15 mL Vials
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
11-100-4142 15 mL Vials
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-4142 Supplier MilliporeSigma™ Supelco™ Supplier No. 57358U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with SPME Sampling Stands, made to hold (8) 15 mL vials

TRUSTED_SUSTAINABILITY

Specifications

Description Holds 8 x 15 mL vials
For Use With (Application) Solid Phase Microextraction (SPME)
For Use With (Equipment) 15 mL Vials
Volume (Metric) 15 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.